Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CUT+COOL CUTTING & DRILLING FOAM 400 ML

893.050007 - UNSPSC 27112801
CUT+COOL CUTTING & DRILLING FOAM 400 ML CUT+COOL CUTTING & DRILLING FOAM 400 ML
CUT+COOL CUTTING & DRILLING FOAM 400 ML

Delivery

No stock for delivery. -

Highly activated high-performance cutting foam for all machining applications

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:24 AM.

Product Details

Attribute Value
Contents 400 ml
Container Aerosol
EAN 4058794532302

Features

Suitable for overhead working
No de-greasing work with cleaners necessary
Very good cooling effect, strongly adhesive
High performance thanks to high cutting speed and minimal tool wear
Sulfur, mineral oil, heavy metal, and resin free
Does not contain volatile chlorinated hydrocarbons
Free of substances which interfere with wetting of paint

Benefits & Advantage

Can be washed off with clean water
Low consumption; can be used as a minimal-quantity lubricant

Applications

Well-suited toward all machining applications, such as: thread cutting, thread drilling, centering, stripping, reaming, drilling and milling
For all ferrous and non-ferrous metals
Steel: alloy and non-alloy
All casting types: cast steel, malleable cast iron, die casting etc.
Copper and its alloys: cast brass, red brass etc.
All chrome-nickel alloys
Aluminum and aluminum alloys

Is Often Bought With

You Might Also Like

Review(s)

2021-06-14
makes drilling easyer and save drillbits a lot
2021-01-24
Excellent!!!!
2020-11-18
Bonne huile de coupe, malgré qu'un peu dispendieux lorsqu'on utilise de l'huile à longueur de journée
2019-12-17
Fonctionne vraiment bien, bonne adhérence.